U-cup 9020P PUR 380x345x20 L=21

  • ERIKS:14441060
Image 1
Image 2
Image 1
Image 2
Save to list

€111.50/ pieceexcl. VAT

€134.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€111.50

-

5+

€89.20

20.00%

10+

€72.47

35.00%

30+

€55.75

50.00%

50+

€50.18

55.00%

100+

€44.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
380 mm
Groove Diameter
345 mm
Groove Width
21 mm
Seal height
20 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
345 mm
D
380 mm
L
21 mm
H
20 mm
C
9 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s