U-cup 9020P PUR 35x25x8 L=9

  • ERIKS:14440881
Image 1
Image 2
Image 1
Image 2
Save to list

€5.05/ pieceexcl. VAT

€6.11incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.05

-

5+

€4.04

20.00%

10+

€3.28

35.00%

30+

€2.53

50.00%

50+

€2.27

55.00%

100+

€2.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
35 mm
Groove Diameter
25 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
25 mm
D
35 mm
L
9 mm
H
8 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s