U-cup 9020P PUR 35x20x10 L=11

  • ERIKS:14440951
Image 1
Image 2
Image 1
Image 2
Save to list

€4.27/ pieceexcl. VAT

€5.17incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.27

-

5+

€3.42

20.00%

10+

€2.78

35.00%

30+

€2.13

50.00%

50+

€1.92

55.00%

100+

€1.71

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
35 mm
Groove Diameter
20 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
20 mm
D
35 mm
L
11 mm
H
10 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s