U-cup 9020P PUR 32x22x7 L=8

  • ERIKS:14440898
Image 1
Image 2
Image 1
Image 2
Save to list

€4.57/ pieceexcl. VAT

€5.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.57

-

5+

€3.66

20.00%

10+

€2.97

35.00%

30+

€2.29

50.00%

50+

€2.06

55.00%

100+

€1.83

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
32 mm
Groove Diameter
22 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
22 mm
D
32 mm
L
8 mm
H
7 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s