U-cup 9020P PUR 320x295x18 L=19

  • ERIKS:14441057
Image 1
Image 2
Image 1
Image 2
Save to list

€87.40/ pieceexcl. VAT

€105.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.40

-

5+

€69.92

20.00%

10+

€56.81

35.00%

30+

€43.70

50.00%

50+

€39.33

55.00%

100+

€34.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
320 mm
Groove Diameter
295 mm
Groove Width
19 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
295 mm
D
320 mm
L
19 mm
H
18 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s