U-cup 9020P PUR 310x278x18 L=20

  • ERIKS:14441055
Image 1
Image 2
Image 1
Image 2
Save to list

€79.90/ pieceexcl. VAT

€96.68incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.90

-

5+

€63.92

20.00%

10+

€51.94

35.00%

30+

€39.95

50.00%

50+

€35.96

55.00%

100+

€31.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
310 mm
Groove Diameter
278 mm
Groove Width
20 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
278 mm
D
310 mm
L
20 mm
H
18 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s