



€76.40/ pieceexcl. VAT
€92.44incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.40 | - |
5+ | €61.12 | 20.00% |
10+ | €49.66 | 35.00% |
30+ | €38.20 | 50.00% |
50+ | €34.38 | 55.00% |
100+ | €30.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020P |
Bore diameter | 300 mm |
Groove Diameter | 270 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 270 mm |
D | 300 mm |
L | 16 mm |
H | 15 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |