U-cup 9020P PUR 280x250x18 L=19

  • ERIKS:14441050
Image 1
Image 2
Image 1
Image 2
Save to list

€68.10/ pieceexcl. VAT

€82.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.10

-

5+

€54.48

20.00%

10+

€44.27

35.00%

30+

€34.05

50.00%

50+

€30.65

55.00%

100+

€27.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
280 mm
Groove Diameter
250 mm
Groove Width
19 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
250 mm
D
280 mm
L
19 mm
H
18 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s