U-cup 9020P PUR 280x245x19 L=21

  • ERIKS:14441051
Image 1
Image 2
Image 1
Image 2
Save to list

€66.10/ pieceexcl. VAT

€79.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.10

-

5+

€52.88

20.00%

10+

€42.97

35.00%

30+

€33.05

50.00%

50+

€29.75

55.00%

100+

€26.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
280 mm
Groove Diameter
245 mm
Groove Width
21 mm
Seal height
19 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
245 mm
D
280 mm
L
21 mm
H
19 mm
C
8.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s