U-cup 9020P PUR 28,57x19,05x6,35 L=7

  • ERIKS:14440947
Image 1
Image 2
Image 1
Image 2
Save to list

€4.12/ pieceexcl. VAT

€4.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.12

-

5+

€3.30

20.00%

10+

€2.68

35.00%

30+

€2.06

50.00%

50+

€1.85

55.00%

100+

€1.65

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
28.57 mm
Groove Diameter
19.05 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
19.05 mm
D
28.57 mm
L
7 mm
H
6.35 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s