



€64.10/ pieceexcl. VAT
€77.56incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.10 | - |
5+ | €51.28 | 20.00% |
10+ | €41.67 | 35.00% |
30+ | €32.05 | 50.00% |
50+ | €28.85 | 55.00% |
100+ | €25.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 9020P |
Bore diameter | 260 mm |
Groove Diameter | 240 mm |
Groove Width | 17 mm |
Seal height | 16 mm |
Material seal | PUR |
Temperature range | from -40 to 100 °C |
d | 240 mm |
D | 260 mm |
L | 17 mm |
H | 16 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |