U-cup 9020P PUR 260x235x16 L=17

  • ERIKS:14441049
Image 1
Image 2
Image 1
Image 2
Save to list

€62.20/ pieceexcl. VAT

€75.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.20

-

5+

€49.76

20.00%

10+

€40.43

35.00%

30+

€31.10

50.00%

50+

€27.99

55.00%

100+

€24.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
260 mm
Groove Diameter
235 mm
Groove Width
17 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
235 mm
D
260 mm
L
17 mm
H
16 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s