U-cup 9020P PUR 26,99x17,46x6,35 L=7

  • ERIKS:14440945
Image 1
Image 2
Image 1
Image 2
Save to list

€3.88/ pieceexcl. VAT

€4.69incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.88

-

5+

€3.10

20.00%

10+

€2.52

35.00%

30+

€1.94

50.00%

50+

€1.75

55.00%

100+

€1.55

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
26.99 mm
Groove Diameter
17.46 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
17.46 mm
D
26.99 mm
L
7 mm
H
6.35 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s