U-cup 9020P PUR 25x19x3 L=3,5

  • ERIKS:14440940
Image 1
Image 2
Image 1
Image 2
Save to list

€4.11/ pieceexcl. VAT

€4.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.11

-

5+

€3.29

20.00%

10+

€2.67

35.00%

30+

€2.06

50.00%

50+

€1.85

55.00%

100+

€1.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
25 mm
Groove Diameter
19 mm
Groove Width
3.5 mm
Seal height
3 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
19 mm
D
25 mm
L
3.5 mm
H
3 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s