U-cup 9020P PUR 25x17x5,5 L=6,5

  • ERIKS:11263774
Image 1
Image 2
Image 1
Image 2
Save to list

€3.44/ pieceexcl. VAT

€4.16incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.44

-

5+

€2.87

16.67%

25+

€2.67

22.22%

50+

€2.29

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
25 mm
Groove Diameter
17 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
17 mm
D
25 mm
L
6.5 mm
H
5.5 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s