U-cup 9020P PUR 250x238x14 L=15

  • ERIKS:14441046
Image 1
Image 2
Image 1
Image 2
Save to list

€63.40/ pieceexcl. VAT

€76.71incl. VAT

3 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.40

-

5+

€50.72

20.00%

10+

€41.21

35.00%

30+

€31.70

50.00%

50+

€28.53

55.00%

100+

€25.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
250 mm
Groove Diameter
238 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
238 mm
D
250 mm
L
15 mm
H
14 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s