U-cup 9020P PUR 250x230x14 L=15

  • ERIKS:14441045
Image 1
Image 2
Image 1
Image 2
Save to list

€60.30/ pieceexcl. VAT

€72.96incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.30

-

5+

€48.24

20.00%

10+

€39.20

35.00%

30+

€30.15

50.00%

50+

€27.14

55.00%

100+

€24.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
250 mm
Groove Diameter
230 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
230 mm
D
250 mm
L
15 mm
H
14 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s