U-cup 9020P PUR 230x205x16 L=17

  • ERIKS:14441044
Image 1
Image 2
Image 1
Image 2
Save to list

€51.10/ pieceexcl. VAT

€61.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€51.10

-

5+

€40.88

20.00%

10+

€33.22

35.00%

30+

€25.55

50.00%

50+

€23.00

55.00%

100+

€20.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
230 mm
Groove Diameter
205 mm
Groove Width
17 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
205 mm
D
230 mm
L
17 mm
H
16 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s