U-cup 9020P PUR 22x16x4 L=4,5

  • ERIKS:14440939
Image 1
Image 2
Image 1
Image 2
Save to list

€3.68/ pieceexcl. VAT

€4.45incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.68

-

5+

€2.94

20.00%

10+

€2.39

35.00%

30+

€1.84

50.00%

50+

€1.66

55.00%

100+

€1.47

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
22 mm
Groove Diameter
16 mm
Groove Width
4.5 mm
Seal height
4 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
16 mm
D
22 mm
L
4.5 mm
H
4 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s