U-cup 9020P PUR 22x13x7 L=8

  • ERIKS:14440935
Image 1
Image 2
Image 1
Image 2
Save to list

€3.24/ pieceexcl. VAT

€3.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.24

-

5+

€2.59

20.00%

10+

€2.11

35.00%

30+

€1.62

50.00%

50+

€1.46

55.00%

100+

€1.30

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
22 mm
Groove Diameter
13 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
13 mm
D
22 mm
L
8 mm
H
7 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s