U-cup 9020P PUR 220x200x15 L=16

  • ERIKS:14441043
Image 1
Image 2
Image 1
Image 2
Save to list

€49.30/ pieceexcl. VAT

€59.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.30

-

5+

€39.44

20.00%

10+

€32.05

35.00%

30+

€24.65

50.00%

50+

€22.19

55.00%

100+

€19.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
220 mm
Groove Diameter
200 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
200 mm
D
220 mm
L
16 mm
H
15 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s