U-cup 9020P PUR 220x195x16 L=17

  • ERIKS:14441042
Image 1
Image 2
Image 1
Image 2
Save to list

€47.60/ pieceexcl. VAT

€57.60incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.60

-

5+

€38.08

20.00%

10+

€30.94

35.00%

30+

€23.80

50.00%

50+

€21.42

55.00%

100+

€19.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
220 mm
Groove Diameter
195 mm
Groove Width
17 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
195 mm
D
220 mm
L
17 mm
H
16 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s