U-cup 9020P PUR 22,22x12,7x6,35 L=7

  • ERIKS:14440937
Image 1
Image 2
Image 1
Image 2
Save to list

€3.20/ pieceexcl. VAT

€3.87incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.20

-

5+

€2.56

20.00%

10+

€2.08

35.00%

30+

€1.60

50.00%

50+

€1.44

55.00%

100+

€1.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
22.22 mm
Groove Diameter
12.7 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
12.7 mm
D
22.22 mm
L
7 mm
H
6.35 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s