U-cup 9020P PUR 210x185x16 L=17

  • ERIKS:14441040
Image 1
Image 2
Image 1
Image 2
Save to list

€44.20/ pieceexcl. VAT

€53.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.20

-

5+

€35.36

20.00%

10+

€28.73

35.00%

30+

€22.10

50.00%

50+

€19.89

55.00%

100+

€17.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
210 mm
Groove Diameter
185 mm
Groove Width
17 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
185 mm
D
210 mm
L
17 mm
H
16 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s