U-cup 9020P PUR 20x14x4,2 L=4,7

  • ERIKS:14440933
Image 1
Image 2
Image 1
Image 2
Save to list

€3.38/ pieceexcl. VAT

€4.09incl. VAT

25 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.38

-

5+

€2.70

20.00%

10+

€2.20

35.00%

30+

€1.69

50.00%

50+

€1.52

55.00%

100+

€1.35

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
20 mm
Groove Diameter
14 mm
Groove Width
4.7 mm
Seal height
4.2 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
14 mm
D
20 mm
L
4.7 mm
H
4.2 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s