U-cup 9020P PUR 203x184x15 L=16

  • ERIKS:14441039
Image 1
Image 2
Image 1
Image 2
Save to list

€43.90/ pieceexcl. VAT

€53.12incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.90

-

5+

€35.12

20.00%

10+

€28.54

35.00%

30+

€21.95

50.00%

50+

€19.76

55.00%

100+

€17.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
203 mm
Groove Diameter
184 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
184 mm
D
203 mm
L
16 mm
H
15 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s