U-cup 9020P PUR 20,63x14,28x6,35 L=7

  • ERIKS:14440934
Image 1
Image 2
Image 1
Image 2
Save to list

€3.43/ pieceexcl. VAT

€4.15incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.43

-

5+

€2.74

20.00%

10+

€2.23

35.00%

30+

€1.72

50.00%

50+

€1.54

55.00%

100+

€1.37

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
20.63 mm
Groove Diameter
14.28 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
14.28 mm
D
20.63 mm
L
7 mm
H
6.35 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s