U-cup 9020P PUR 19,05x12,7x3,17 L=3,5

  • ERIKS:14440931
Image 1
Image 2
Image 1
Image 2
Save to list

€3.20/ pieceexcl. VAT

€3.87incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.20

-

5+

€2.56

20.00%

10+

€2.08

35.00%

30+

€1.60

50.00%

50+

€1.44

55.00%

100+

€1.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
19.05 mm
Groove Diameter
12.7 mm
Groove Width
3.5 mm
Seal height
3.17 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
12.7 mm
D
19.05 mm
L
3.5 mm
H
3.17 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s