U-cup 9020P PUR 180x165x9 L=10

  • ERIKS:14441035
Image 1
Image 2
Image 1
Image 2
Save to list

€37.70/ pieceexcl. VAT

€45.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.70

-

5+

€30.16

20.00%

10+

€24.51

35.00%

30+

€18.85

50.00%

50+

€16.97

55.00%

100+

€15.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
180 mm
Groove Diameter
165 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
165 mm
D
180 mm
L
10 mm
H
9 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s