U-cup 9020P PUR 180x160x16 L=17

  • ERIKS:14440918
Image 1
Image 2
Image 1
Image 2
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.20

-

5+

€28.96

20.00%

10+

€23.53

35.00%

30+

€18.10

50.00%

50+

€16.29

55.00%

100+

€14.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
180 mm
Groove Diameter
160 mm
Groove Width
17 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
160 mm
D
180 mm
L
17 mm
H
16 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s