U-cup 9020P PUR 180x160x12 L=13

  • ERIKS:14440917
Image 1
Image 2
Image 1
Image 2
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.20

-

5+

€28.96

20.00%

10+

€23.53

35.00%

30+

€18.10

50.00%

50+

€16.29

55.00%

100+

€14.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
180 mm
Groove Diameter
160 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
160 mm
D
180 mm
L
13 mm
H
12 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s