U-cup 9020P PUR 175x155x14 L=15

  • ERIKS:14441034
Image 1
Image 2
Image 1
Image 2
Save to list

€34.70/ pieceexcl. VAT

€41.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.70

-

5+

€27.76

20.00%

10+

€22.56

35.00%

30+

€17.35

50.00%

50+

€15.62

55.00%

100+

€13.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
175 mm
Groove Diameter
155 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
155 mm
D
175 mm
L
15 mm
H
14 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s