U-cup 9020P PUR 17,46x12,05x3,17 L=3,5

  • ERIKS:14440930
Image 1
Image 2
Image 1
Image 2
Save to list

€3.10/ pieceexcl. VAT

€3.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.10

-

5+

€2.48

20.00%

10+

€2.02

35.00%

30+

€1.55

50.00%

50+

€1.40

55.00%

100+

€1.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
17.46 mm
Groove Diameter
12.05 mm
Groove Width
3.5 mm
Seal height
3.17 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
12.05 mm
D
17.46 mm
L
3.5 mm
H
3.17 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s