U-cup 9020P PUR 16x10x5,5 L=6,5

  • ERIKS:14440893
Image 1
Image 2
Image 1
Image 2
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.81

-

5+

€2.25

20.00%

10+

€1.83

35.00%

30+

€1.41

50.00%

50+

€1.26

55.00%

100+

€1.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
16 mm
Groove Diameter
10 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
10 mm
D
16 mm
L
6.5 mm
H
5.5 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s