U-cup 9020P PUR 160x145x14 L=15

  • ERIKS:14441028
Image 1
Image 2
Image 1
Image 2
Save to list

€31.80/ pieceexcl. VAT

€38.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.80

-

5+

€25.44

20.00%

10+

€20.67

35.00%

30+

€15.90

50.00%

50+

€14.31

55.00%

100+

€12.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
160 mm
Groove Diameter
145 mm
Groove Width
15 mm
Seal height
14 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
145 mm
D
160 mm
L
15 mm
H
14 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s