U-cup 9020P PUR 154x138x8 L=9

  • ERIKS:14441025
Image 1
Image 2
Image 1
Image 2
Save to list

€29.80/ pieceexcl. VAT

€36.06incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.80

-

5+

€23.84

20.00%

10+

€19.37

35.00%

30+

€14.90

50.00%

50+

€13.41

55.00%

100+

€11.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
154 mm
Groove Diameter
138 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
138 mm
D
154 mm
L
9 mm
H
8 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s