U-cup 9020P PUR 14x6x8 L=9

  • ERIKS:14440922
Image 1
Image 2
Image 1
Image 2
Save to list

€2.26/ pieceexcl. VAT

€2.73incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.26

-

5+

€1.81

20.00%

10+

€1.47

35.00%

30+

€1.13

50.00%

50+

€1.02

55.00%

100+

€0.90

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
14 mm
Groove Diameter
6 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
6 mm
D
14 mm
L
9 mm
H
8 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s