U-cup 9020P PUR 140x125x15 L=16

  • ERIKS:14441017
Image 1
Image 2
Image 1
Image 2
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.20

-

5+

€20.96

20.00%

10+

€17.03

35.00%

30+

€13.10

50.00%

50+

€11.79

55.00%

100+

€10.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
140 mm
Groove Diameter
125 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
125 mm
D
140 mm
L
16 mm
H
15 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s