U-cup 9020P PUR 130x115x9 L=10

  • ERIKS:14441015
Image 1
Image 2
Image 1
Image 2
Save to list

€23.60/ pieceexcl. VAT

€28.56incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.60

-

5+

€18.88

20.00%

10+

€15.34

35.00%

30+

€11.80

50.00%

50+

€10.62

55.00%

100+

€9.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
130 mm
Groove Diameter
115 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
115 mm
D
130 mm
L
10 mm
H
9 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s