U-cup 9020P PUR 130x110x12 L=13

  • ERIKS:14441014
Image 1
Image 2
Image 1
Image 2
Save to list

€22.30/ pieceexcl. VAT

€26.98incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.30

-

5+

€17.84

20.00%

10+

€14.50

35.00%

30+

€11.15

50.00%

50+

€10.04

55.00%

100+

€8.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
130 mm
Groove Diameter
110 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
110 mm
D
130 mm
L
13 mm
H
12 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s