U-cup 9020P PUR 13,8x8,6x2,8 L=3,3

  • ERIKS:14440921
Image 1
Image 2
Image 1
Image 2
Save to list

€2.63/ pieceexcl. VAT

€3.18incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.63

-

5+

€2.10

20.00%

10+

€1.71

35.00%

30+

€1.32

50.00%

50+

€1.18

55.00%

100+

€1.05

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
13.8 mm
Groove Diameter
8.6 mm
Groove Width
3.3 mm
Seal height
2.8 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
8.6 mm
D
13.8 mm
L
3.3 mm
H
2.8 mm
C
2.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s