U-cup 9020P PUR 120x95x15 L=16

  • ERIKS:14441011
Image 1
Image 2
Image 1
Image 2
Save to list

€18.70/ pieceexcl. VAT

€22.63incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.70

-

5+

€14.96

20.00%

10+

€12.16

35.00%

30+

€9.35

50.00%

50+

€8.41

55.00%

100+

€7.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
120 mm
Groove Diameter
95 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
95 mm
D
120 mm
L
16 mm
H
15 mm
C
7 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s