U-cup 9020P PUR 12,7x6,35x4,76 L=5,2

  • ERIKS:14440920
Image 1
Image 2
Image 1
Image 2
Save to list

€2.31/ pieceexcl. VAT

€2.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.31

-

5+

€1.85

20.00%

10+

€1.50

35.00%

30+

€1.16

50.00%

50+

€1.04

55.00%

100+

€0.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
12.7 mm
Groove Diameter
6.35 mm
Groove Width
5.2 mm
Seal height
4.76 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
6.35 mm
D
12.7 mm
L
5.2 mm
H
4.76 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s