U-cup 9020P PUR 12,5x4,5x4 L=4,5

  • ERIKS:14440919
Image 1
Image 2
Image 1
Image 2
Save to list

€2.06/ pieceexcl. VAT

€2.49incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.06

-

5+

€1.65

20.00%

10+

€1.34

35.00%

30+

€1.03

50.00%

50+

€0.93

55.00%

100+

€0.82

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
12.5 mm
Groove Diameter
4.5 mm
Groove Width
4.5 mm
Seal height
4 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
4.5 mm
D
12.5 mm
L
4.5 mm
H
4 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s