U-cup 9020P PUR 110x100x7 L=8

  • ERIKS:14441006
Image 1
Image 2
Image 1
Image 2
Save to list

€19.90/ pieceexcl. VAT

€24.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.90

-

5+

€15.92

20.00%

10+

€12.94

35.00%

30+

€9.95

50.00%

50+

€8.96

55.00%

100+

€7.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
110 mm
Groove Diameter
100 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
100 mm
D
110 mm
L
8 mm
H
7 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s