U-cup 9020P PUR 101,6x88,9x6,35 L=7,35

  • ERIKS:14441005
Image 1
Image 2
Image 1
Image 2
Save to list

€17.30/ pieceexcl. VAT

€20.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.30

-

5+

€13.84

20.00%

10+

€11.25

35.00%

30+

€8.65

50.00%

50+

€7.79

55.00%

100+

€6.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
101.6 mm
Groove Diameter
88.9 mm
Groove Width
7.35 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
88.9 mm
D
101.6 mm
L
7.35 mm
H
6.35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s