U-cup 9020P PUR 100x90x8,5 L=9,5

  • ERIKS:14440907
Image 1
Image 2
Image 1
Image 2
Save to list

€17.60/ pieceexcl. VAT

€21.30incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.60

-

5+

€14.08

20.00%

10+

€11.44

35.00%

30+

€8.80

50.00%

50+

€7.92

55.00%

100+

€7.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
100 mm
Groove Diameter
90 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
90 mm
D
100 mm
L
9.5 mm
H
8.5 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s