U-cup 9020P PUR 100x88x8,5 L=9,5

  • ERIKS:12961610
Image 1
Image 2
Image 1
Image 2
Save to list

€17.10/ pieceexcl. VAT

€20.69incl. VAT

18 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.10

-

5+

€13.68

20.00%

10+

€11.12

35.00%

30+

€8.55

50.00%

50+

€7.70

55.00%

100+

€6.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
100 mm
Groove Diameter
88 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
88 mm
D
100 mm
L
9.5 mm
H
8.5 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s