U-cup 9020P PUR 100x85x9 L=10

  • ERIKS:14440906
Image 1
Image 2
Image 1
Image 2
Save to list

€16.40/ pieceexcl. VAT

€19.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.40

-

5+

€13.12

20.00%

10+

€10.66

35.00%

30+

€8.20

50.00%

50+

€7.38

55.00%

100+

€6.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
100 mm
Groove Diameter
85 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
85 mm
D
100 mm
L
10 mm
H
9 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s