U-cup 9020N NBR 92,07x76,2x9,52 L=10,52

  • ERIKS:14408950
Image 1
Image 2
Image 1
Image 2
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

5+

€10.56

20.00%

10+

€8.58

35.00%

30+

€6.60

50.00%

50+

€5.94

55.00%

100+

€5.28

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
92.07 mm
Groove Diameter
76.2 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
76.2 mm
D
92.07 mm
L
10.52 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s